• The item cannot be ordered due to missing prices.

Single pair of parallels for 366702 / 6704 size 150 10X23 mm

Article no.: 366716 10X23

Select article variation and quantity

Width×height (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 10 mm
Height 23 mm
Type of product Pairs of parallels

Identification numbers & Classifications

Article number 366716 10X23
EAN / GTIN 4045197800299
Manufacturer number 366716 10X23

Description

Version:

Hardness: 60 HRC. Precision ground as pairs.
GARANT − precision version. Accuracy: Height and pairing tolerance ± 0.007 mm.

Application:

In high precision work for parallel mounting of components in machine vices or jigs.

Suitable for:

Set of parallels 366702; 366704.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart