• The item cannot be ordered due to missing prices.

Jobber drill HSS-E FS 9,5 mm

Article no.: 114450 9,5
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    € 15,60 / Piece
  • from 5 Piece
    € 13,00 / Piece
  • Snijmateriaal: HSS E
  • Norm: DIN 338
  • Type: FS
  • Tolerantie nominale ⌀: h8
  • Tophoek: 130

Offers

Set with price advantage

Product details

Technical Data

Nominale ⌀ DC 9,5 mm
Coating ongecoat
Snijmateriaal HSS E
Norm DIN 338
Type FS
Tolerantie nominale ⌀ h8
Tophoek 130 graden
Schacht Cilinderschacht
Aantal snijkanten Z 2
Inwendige koeling nee
aanbevolen maximale boordiepte L2 66,8 mm
Spaangroeflengte Lc 81 mm
Totale lengte L 125 mm
Schacht-⌀ Ds 9,5 mm
Voeding f in staal < 750 N/mm2 0,1 mm/omw.
Gekleurde ring zonder
Producttype Spiraalboor

Identification numbers & Classifications

Article number 114450 9,5
EAN / GTIN 4045197019141
Manufacturer number 114450 9,5

Application Table

Alu kunststoffen
N
70
Aluminium (kortspanend)
N
45
Staal < 500 N/mm²
P
40
Staal < 750 N/mm²
P
30
Staal < 900 N/mm²
P
25
GG(G)
K
25
Olie
 
nat maximaal
 

Description

Version:

Profile ground: this ensures high concentricity and pitch accuracy. Precision ground point. Drill for production use.
Strengthened core.
Bright finish parabolic flutes, from 3 mm nitrided chamfers.
With point geometry shape C up to size 3.9 mm
With point geometry shape S from size 4 mm

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Services & product advisors

You might also be interested in

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ DC h8 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart