{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 6.7 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 338 | |
Type | FS | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 53 mm | |
Flute length Lc | 63 mm | |
Overall length L | 101 mm | |
Shank ⌀ Ds | 6.7 mm | |
Feed f in steel < 750 N/mm2 | 0.07 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114450 6,7 | |
EAN / GTIN | 4045197018861 | |
Manufacturer number | 114450 6,7 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Jobber drill HSS-E FS 6,7 mm |
|||||
Colour ring | without | yellow | red | blue | green |
Through-coolant | no | no | no | no | no |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 |
Flute length Lc | 63 mm | 63 mm | 63 mm | 63 mm | 63 mm |
Shank ⌀ Ds | 6.7 mm | 6.7 mm | 6.7 mm | 6.7 mm | 6.7 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |