• The item cannot be ordered due to missing prices.

Jobber drill HSS-E FS, uncoated, ⌀ DC h8: 12mm

Article no.: 114450 12

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 338
  • Type: FS
  • Tolerance nominal ⌀: h8
  • Point angle: 130

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Nominal ⌀ DC 12 mm
Coating uncoated
Tool material HSS E
Standard DIN 338
Type FS
Tolerance nominal ⌀ h8
Point angle 130 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 83 mm
Flute length Lc 101 mm
Overall length L 151 mm
Shank ⌀ Ds 12 mm
Feed f in steel < 750 N/mm2 0.16 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 114450 12
EAN / GTIN 4045197019288
Manufacturer number 114450 12

Application Table

Alu plastics
N
70
Aluminium (short chipping)
N
45
Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
GG(G)
K
25
Oil
 
wet maximum
 

Description

Version:

Profile ground: this ensures high concentricity and pitch accuracy. Precision ground point. Drill for production use.
Strengthened core.
Bright finish parabolic flutes, from 3 mm nitrided chamfers.
With point geometry shape C up to size 3.9 mm
With point geometry shape S from size 4 mm

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


Jobber drill HSS-E FS, uncoated, ⌀ D<sub>C</sub> h8: 12mm

Jobber drill HSS-E FS, uncoated, ⌀ DC h8: 12mm

Overall length L 151 mm 151 mm 151 mm 151 mm 151 mm 151 mm 158 mm 151 mm 151 mm 151 mm
Nominal ⌀ DC 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm
Shank Plain shank Plain shank Plain shank Plain shank Plain shank Plain shank DIN 1835 A to h6 Three drive flats shank Plain shank Plain shank
Tool material HSS E HSS HSS E HSS E HSS E HSS Co 8 HSS E PM HSS E HSS E HSS E PM
Point angle 130 degrees 130 degrees 130 degrees 135 degrees 130 degrees 135 degrees 130 degrees 130 degrees 118 degrees 130 degrees
Flute length Lc 101 mm 101 mm 101 mm 101 mm 101 mm 101 mm 101 mm 101 mm 101 mm 101 mm
Shank ⌀ Ds 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart