{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 5.1 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 338 | |
Type | FS | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 44.4 mm | |
Flute length Lc | 52 mm | |
Overall length L | 86 mm | |
Shank ⌀ Ds | 5.1 mm | |
Feed f in steel < 750 N/mm2 | 0.05 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114450 5,1 | |
EAN / GTIN | 4045197018700 | |
Manufacturer number | 114450 5,1 |
This article |
Recommendations |
|||
---|---|---|---|---|
Jobber drill HSS-E FS 5,1 mm |
||||
Coating | uncoated | uncoated | TiAlN | TiAlN |
Colour ring | without | red | blue | green |
Overall length L | 86 mm | 86 mm | 86 mm | 86 mm |
Through-coolant | no | no | no | no |
Shank | Plain shank | Plain shank | Plain shank | Plain shank |
Tool material | HSS E | HSS E | HSS E | HSS E PM |
recommended maximum drilling depth L2 | 44.4 mm | 44.4 mm | 44.4 mm | 44.4 mm |