• The item cannot be ordered due to missing prices.

Spiraalboor HSS-E FS 2,2 mm

Article no.: 114450 2,2
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Stuk
    € 4,36 / Stuk
  • from 5 Stuk
    € 3,63 / Stuk
  • Tool material: HSS E
  • Standard: DIN 338
  • Type: FS
  • Tolerance nominal ⌀: h8
  • Point angle: 130

Product details

Technical Data

Nominal ⌀ DC 2.2 mm
Coating uncoated
Tool material HSS E
Standard DIN 338
Type FS
Tolerance nominal ⌀ h8
Point angle 130 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 23.7 mm
Flute length Lc 27 mm
Overall length L 53 mm
Shank ⌀ Ds 2.2 mm
Feed f in steel < 750 N/mm2 0.03 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 114450 2,2
EAN / GTIN 4045197018410
Manufacturer number 114450 2,2

Application Table

Alu plastics
N
70
Aluminium (short chipping)
N
45
Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
GG(G)
K
25
Oil
 
wet maximum
 

Description

Uitvoering:

Profielgeslepen: hoge rondloop- en verdelingsnauwkeurigheid evenals precies geslepen punt. Boor voor de serieproductie.
Versterkte kern.
Blanke vlakke-groefspiralen, vanaf 3 mm fasen genitreerd.
Met aanslijping vorm C tot grootte 3,9 mm.
Met aanslijping vorm S vanaf grootte 4 mm.

Advies:

Maximale boordiepte:
L2 = LC - 1,5 × DC.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ DC h8 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart