• The item cannot be ordered due to missing prices.

Jobber drill HSS-E FS, uncoated, ⌀ DC h8: 10,1mm

Article no.: 114450 10,1

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 338
  • Type: FS
  • Tolerance nominal ⌀: h8
  • Point angle: 130

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 10.1 mm
Coating uncoated
Tool material HSS E
Standard DIN 338
Type FS
Tolerance nominal ⌀ h8
Point angle 130 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 71.9 mm
Flute length Lc 87 mm
Overall length L 133 mm
Shank ⌀ Ds 10.1 mm
Feed f in steel < 750 N/mm2 0.1 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 114450 10,1
EAN / GTIN 4045197019202
Manufacturer number 114450 10,1

Application Table

Alu plastics
N
70
Aluminium (short chipping)
N
45
Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
GG(G)
K
25
Oil
 
wet maximum
 

Description

Version:

Profile ground: this ensures high concentricity and pitch accuracy. Precision ground point. Drill for production use.
Strengthened core.
Bright finish parabolic flutes, from 3 mm nitrided chamfers.
With point geometry shape C up to size 3.9 mm
With point geometry shape S from size 4 mm

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


Jobber drill HSS-E FS, uncoated, ⌀ D<sub>C</sub> h8: 10,1mm

Jobber drill HSS-E FS, uncoated, ⌀ DC h8: 10,1mm

Colour ring without red without blue blue
Overall length L 133 mm 133 mm 133 mm 133 mm 133 mm
Nominal ⌀ DC 10.1 mm 10.1 mm 10.1 mm 10.1 mm 10.1 mm
Standard DIN 338 DIN 338 DIN 338 DIN 338 DIN 338
Point angle 130 degrees 130 degrees 135 degrees 130 degrees 135 degrees
Flute length Lc 87 mm 87 mm 87 mm 87 mm 87 mm
Type of product Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart