• The item cannot be ordered due to missing prices.

Jobber drill HSS-E N, uncoated, ⌀ DC h8: 10,1mm

Article no.: 114400 10,1

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 338
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 130

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 10.1 mm
Coating uncoated
Tool material HSS E
Standard DIN 338
Type N
Tolerance nominal ⌀ h8
Point angle 130 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 71.9 mm
Flute length Lc 87 mm
Overall length L 133 mm
Shank ⌀ Ds 10.1 mm
Feed f in steel < 750 N/mm2 0.1 mm/rev.
Colour ring red
Type of product Jobber drill

Identification numbers & Classifications

Article number 114400 10,1
EAN / GTIN 4045197018168
Manufacturer number 114400 10,1

Application Table

Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
Steel < 1100 N/mm²
P
10
Steel < 1400 N/mm²
P
8
TOOLOX 33
H
8
INOX < 900 N/mm²
M
12
INOX > 900 N/mm²
M
8
Ti > 850 N/mm²
S
5
GG(G)
K
25
CuZn
N
80
Uni
 
Oil
 
wet maximum
 

Description

Version:

Profile ground: this ensures high concentricity and pitch accuracy. Precision ground point. Drill for production use.
Reinforced core, bright finish.
With point geometry shape C from size 2 mm

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart