• The item cannot be ordered due to missing prices.

Jobber drill HSS-E N, uncoated, ⌀ DC h8: 1mm

Article no.: 114400 1

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Type: N
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Coating uncoated
Tool material HSS E
Type N
Through-coolant no
Colour ring red
Type of product Jobber drill

Identification numbers & Classifications

Article number 114400 1
EAN / GTIN 4045197017253
Manufacturer number 114400 1

Application Table

Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
Steel < 1100 N/mm²
P
10
Steel < 1400 N/mm²
P
8
TOOLOX 33
H
8
INOX < 900 N/mm²
M
12
INOX > 900 N/mm²
M
8
Ti > 850 N/mm²
S
5
GG(G)
K
25
CuZn
N
80
Uni
 
Oil
 
wet maximum
 

Description

Version:

Profile ground: this ensures high concentricity and pitch accuracy. Precision ground point. Drill for production use.
Reinforced core, bright finish.
With point geometry shape C from size 2 mm

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart