• The item cannot be ordered due to missing prices.

Spiraalboor HSS-E FS 6,8 mm

Article no.: 114450 6,8
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Stuk
    € 10,56 / Stuk
  • from 10 Stuk
    € 8,80 / Stuk
  • Tool material: HSS E
  • Norm: DIN 338
  • Type: FS
  • Tolerantie nominale ⌀: h8
  • Tophoek: 130

Product details

Technical Data

Nominale ⌀ DC 6,8 mm
Coating uncoated
Tool material HSS E
Norm DIN 338
Type FS
Tolerantie nominale ⌀ h8
Tophoek 130 graden
Schacht Cilinderschacht
Aantal snijkanten Z 2
Through-coolant no
aanbevolen maximale boordiepte L2 58,8 mm
Spaangroeflengte Lc 69 mm
Totale lengte L 109 mm
Schacht-⌀ Ds 6,8 mm
Voeding f in staal < 750 N/mm2 0,07 mm/omw.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 114450 6,8
EAN / GTIN 4045197018878
Manufacturer number 114450 6,8

Application Table

Alu plastics
N
70
Aluminium (short chipping)
N
45
Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
GG(G)
K
25
Oil
 
wet maximum
 

Description

Version:

Profile ground: this ensures high concentricity and pitch accuracy. Precision ground point. Drill for production use.
Strengthened core.
Bright finish parabolic flutes, from 3 mm nitrided chamfers.
With point geometry shape C up to size 3.9 mm
With point geometry shape S from size 4 mm

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Services & product advisors

You might also be interested in

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ DC h8 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart