• The item cannot be ordered due to missing prices.

Jobber drill HSS-E FS, uncoated, ⌀ DC h8: 4,7mm

Article no.: 114450 4,7

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 338
  • Type: FS
  • Tolerance nominal ⌀: h8
  • Point angle: 130

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 4.7 mm
Coating uncoated
Tool material HSS E
Standard DIN 338
Type FS
Tolerance nominal ⌀ h8
Point angle 130 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 40 mm
Flute length Lc 47 mm
Overall length L 80 mm
Shank ⌀ Ds 4.7 mm
Feed f in steel < 750 N/mm2 0.05 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 114450 4,7
EAN / GTIN 4045197018663
Manufacturer number 114450 4,7

Application Table

Alu plastics
N
70
Aluminium (short chipping)
N
45
Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
GG(G)
K
25
Oil
 
wet maximum
 

Description

Version:

Profile ground: this ensures high concentricity and pitch accuracy. Precision ground point. Drill for production use.
Strengthened core.
Bright finish parabolic flutes, from 3 mm nitrided chamfers.
With point geometry shape C up to size 3.9 mm
With point geometry shape S from size 4 mm

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


Jobber drill HSS-E FS, uncoated, ⌀ D<sub>C</sub> h8: 4,7mm

Jobber drill HSS-E FS, uncoated, ⌀ DC h8: 4,7mm

Coating uncoated uncoated uncoated uncoated TiAlN TiAlN
Colour ring without yellow red without blue blue
Overall length L 80 mm 80 mm 80 mm 80 mm 80 mm 80 mm
Through-coolant no no no no no no
Tool material HSS E HSS HSS E HSS E HSS E HSS Co 8
Tolerance nominal ⌀ h8 h8 h8 h8 h8 h8
Shank ⌀ Ds 4.7 mm 4.7 mm 4.7 mm 4.7 mm 4.7 mm 4.7 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart