• The item cannot be ordered due to missing prices.

Jobber drill set HSS-E No. 114450 in a case, uncoated, Type: 1-13

Article no.: 115320 1-13

Select article variation and quantity

Type Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 338
  • Type: FS
  • Tolerance nominal ⌀: h8
  • Point angle: 130

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drill range 1 mm - 13 mm
Coating uncoated
Tool material HSS E
Standard DIN 338
Type FS
Tolerance nominal ⌀ h8
Point angle 130 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
Number of drills 25
Incremental steps of drills 0.5 mm
with case yes
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 115320 1-13
EAN / GTIN 4045197024954
Manufacturer number 115320 1-13

Application Table

Alu plastics
N
70
Aluminium (short chipping)
N
45
Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
GG(G)
K
25
Uni
 
Oil
 
wet maximum
 

Description

Version:

Composed of jobber drills DIN 338.
Profile ground: high radial run-out and pitch accuracy, as well as precise point grinding. Drill for series production. Strengthened core. Bright finish parabolic flutes, from 3 mm nitrided chamfers.
With point geometry shape C up to size 3.9 mm
With point geometry shape S from size 4 mm

Downloads & documents

Compare with similar products

This article


Recommendations


Jobber drill set HSS-E No. 114450 in a case, uncoated, Type: 1-13

Jobber drill set HSS-E No. 114450 in a case, uncoated, Type: 1-13

Number of drills 25 25 25 25 25 25
Coating uncoated uncoated TiN TiN uncoated uncoated
Colour ring without yellow without without red red
with case yes yes yes no yes no
Shank Plain shank Plain shank Plain shank Plain shank Plain shank Plain shank
Point angle 130 degrees 130 degrees 118 degrees 118 degrees 130 degrees 130 degrees
Type FS W N N N N

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart