{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drill range | 1 mm - 10 mm | |
Coating | TiAlN | |
Tool material | HSS E | |
Norm | DIN 338 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Helix angle | 35 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
Number of drills | 19 | |
Incremental steps of drills | 0.5 mm | |
with case | no | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 115355 1-10 | |
EAN / GTIN | 4045197197627 | |
Manufacturer number | 115355 1-10 |
This article |
Recommendations |
|
---|---|---|
Jobber drill set HSS-E No. 114500 as refill set 1-10 |
||
Coating | TiAlN | uncoated |
Colour ring | blue | red |
Through-coolant | no | no |
with case | no | no |
Shank | Plain shank | Plain shank |
Tool material | HSS E | HSS E |
Point angle | 130 | 130 |