• The item cannot be ordered due to missing prices.

Jobber drill set HSS-E No. 114500 as refill set 1-13

Article no.: 115355 1-13

Select article variation and quantity

Type Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 338
  • Tolerance nominal ⌀: h8
  • Point angle: 130
  • Helix angle: 35

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drill range 1 mm - 13 mm
Coating TiAlN
Tool material HSS E
Standard DIN 338
Tolerance nominal ⌀ h8
Point angle 130 degrees
Helix angle 35 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
Number of drills 25
Incremental steps of drills 0.5 mm
with case no
Colour ring blue
Type of product Jobber drill

Identification numbers & Classifications

Article number 115355 1-13
EAN / GTIN 4045197197634
Manufacturer number 115355 1-13

Application Table

Steel < 750 N/mm²
P
37
Steel < 900 N/mm²
P
31
INOX < 900 N/mm²
M
15
INOX > 900 N/mm²
M
12
Ti > 850 N/mm²
S
6
Oil
 
wet maximum
 

Description

Version:

Composed of jobber drills DIN 338.
Strengthened core taper.
With point geometry shape C.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart