{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SUMOCHAM | |
Version | 5×D | |
Shank | ISO 9766 | |
Use for drilling | concave; convex; Drilling through a stack; Cross drilling | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 27 mm - 27.9 mm | |
Reach L1 | 135 mm | |
Shank ⌀ Ds | 32 mm | |
Shank length Ls | 60 mm | |
Iscar item designation | DCN 270-135-32A-5D | |
Manufacturer's designation | DCN 270-135-32A-5D | |
Type of product | Insdexable Drill |
Article number | 231710 27 | |
EAN / GTIN | 7291075291537 | |
Manufacturer number | 3203523 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() ISCAR SUMOCHAM drill body Weldon shank DCN A 27
on request
Available in 4-6 working days
0 pieces in stock
£491.62
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
£478.59
plus VAT at the current rate
Prices plus delivery costs
|
|
Version | 5×D | 5×D |
Use for drilling | concave; convex; Drilling through a stack; Cross drilling | limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling |
Through-coolant | yes | yes |
Shank length Ls | 60 mm | 60 mm |
Reach L1 | 135 mm | 140 mm |
Series | SUMOCHAM | HiPer-Drill |
Type of product | Insdexable Drill | Indexable drill |