{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SUMOCHAM | |
Version | 5×D | |
Shank | ISO 9766 | |
Use for drilling | concave; convex; Drilling through a stack; Cross drilling | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 16 mm - 16.9 mm | |
Reach L1 | 80 mm | |
Shank ⌀ Ds | 20 mm | |
Shank length Ls | 50 mm | |
Iscar item designation | DCN 160-080-20A-5D | |
Manufacturer's designation | DCN 160-080-20A-5D | |
Type of product | Insdexable Drill |
Article number | 231710 16 | |
EAN / GTIN | 7291075291346 | |
Manufacturer number | 3202302 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() ISCAR SUMOCHAM drill body Weldon shank DCN A 16
on request
In stock
6 pieces in stock
£251.92
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
34 pieces in stock
£283.46
plus VAT at the current rate
Prices plus delivery costs
|
|
Version | 5×D | 5×D |
Through-coolant | yes | yes |
Shank | ISO 9766 | ISO 9766 |
Shank ⌀ Ds | 20 mm | 20 mm |
Reach L1 | 80 mm | 85 mm |
Series | SUMOCHAM | HiPer-Drill |
Type of product | Insdexable Drill | Indexable drill |