{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SUMOCHAM | |
Version | 5×D | |
Shank | ISO 9766 | |
Use for drilling | concave; convex; Drilling through a stack; Cross drilling | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 14.5 mm - 14.9 mm | |
Reach L1 | 73 mm | |
Shank ⌀ Ds | 16 mm | |
Shank length Ls | 48 mm | |
Iscar item designation | DCN 145-073-16A-5D | |
Manufacturer's designation | DCN 145-073-16A-5D | |
Type of product | Insdexable Drill |
Article number | 231710 14,5 | |
EAN / GTIN | 7291075291438 | |
Manufacturer number | 3202430 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() ISCAR SUMOCHAM drill body Weldon shank DCN A 14,5
on request
In stock
5 pieces in stock
£241.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
18 pieces in stock
£266.63
plus VAT at the current rate
Prices plus delivery costs
|
|
Dia. range Dc | 14.5 mm - 14.9 mm | 14.5 mm - 14.99 mm |
Number of cutting edges Z | 2 | 2 |
Version | 5×D | 5×D |
Use for drilling | concave; convex; Drilling through a stack; Cross drilling | limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling |
Reach L1 | 73 mm | 75 mm |
Series | SUMOCHAM | HiPer-Drill |
Type of product | Insdexable Drill | Indexable drill |