{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SUMOCHAM | |
Version | 5×D | |
Shank | ISO 9766 | |
Use for drilling | concave; convex; Drilling through a stack; Cross drilling | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 11.5 mm - 11.9 mm | |
Reach L1 | 58 mm | |
Shank ⌀ Ds | 16 mm | |
Shank length Ls | 48 mm | |
Iscar item designation | DCN 115-058-16A-5D | |
Manufacturer's designation | DCN 115-058-16A-5D | |
Type of product | Insdexable Drill |
Article number | 231710 11,5 | |
EAN / GTIN | 7291075291391 | |
Manufacturer number | 3202422 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() ISCAR SUMOCHAM drill body Weldon shank DCN A 11,5
on request
In stock
2 pieces in stock
£219.02
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
17 pieces in stock
£238.87
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 |
Through-coolant | yes | yes |
Shank | ISO 9766 | ISO 9766 |
Shank length Ls | 48 mm | 48 mm |
Reach L1 | 58 mm | 60 mm |
Series | SUMOCHAM | HiPer-Drill |
Type of product | Insdexable Drill | Indexable drill |