{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SUMOCHAM | |
Version | 5×D | |
Shank | ISO 9766 | |
Use for drilling | concave; convex; Drilling through a stack; Cross drilling | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 20 mm - 20.9 mm | |
Reach L1 | 100 mm | |
Shank ⌀ Ds | 25 mm | |
Shank length Ls | 56 mm | |
Iscar item designation | DCN 200-100-25A-5D | |
Manufacturer's designation | DCN 200-100-25A-5D | |
Type of product | Insdexable Drill |
Article number | 231710 20 | |
EAN / GTIN | 7291075291216 | |
Manufacturer number | 3201678 |
This article |
Recommendations |
|
---|---|---|
ISCAR SUMOCHAM drill body Weldon shank DCN A, 5×D, Size: 20
on request
In stock
3 pieces in stock
£310.20
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
49 pieces in stock
£351.59
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 |
Version | 5×D | 5×D |
Through-coolant | yes | yes |
Shank | ISO 9766 | ISO 9766 |
Shank length Ls | 56 mm | 56 mm |
Reach L1 | 100 mm | 105 mm |
Type of product | Insdexable Drill | Indexable drill |