{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SUMOCHAM | |
Version | 5×D | |
Shank | ISO 9766 | |
Use for drilling | concave; convex; Drilling through a stack; Cross drilling | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 21 mm - 21.9 mm | |
Reach L1 | 105 mm | |
Shank ⌀ Ds | 25 mm | |
Shank length Ls | 56 mm | |
Iscar item designation | DCN 210-105-25A-5D | |
Manufacturer's designation | DCN 210-105-25A-5D | |
Type of product | Insdexable Drill |
Article number | 231710 21 | |
EAN / GTIN | 7291075291261 | |
Manufacturer number | 3201683 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() ISCAR SUMOCHAM drill body Weldon shank DCN A 21
on request
In stock
1 pieces in stock
£376.94
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
26 pieces in stock
£363.35
plus VAT at the current rate
Prices plus delivery costs
|
|
Dia. range Dc | 21 mm - 21.9 mm | 21 mm - 21.99 mm |
Number of cutting edges Z | 2 | 2 |
Version | 5×D | 5×D |
Shank | ISO 9766 | ISO 9766 |
Shank ⌀ Ds | 25 mm | 25 mm |
Reach L1 | 105 mm | 110 mm |
Type of product | Insdexable Drill | Indexable drill |