{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SUMOCHAM | |
Version | 5×D | |
Shank | ISO 9766 | |
Use for drilling | concave; convex; Drilling through a stack; Cross drilling | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 13 mm - 13.4 mm | |
Reach L1 | 65 mm | |
Shank ⌀ Ds | 16 mm | |
Shank length Ls | 48 mm | |
Iscar item designation | DCN 130-065-16A-5D | |
Manufacturer's designation | DCN 130-065-16A-5D | |
Type of product | Insdexable Drill |
Article number | 231710 13 | |
EAN / GTIN | 7291075291407 | |
Manufacturer number | 3202424 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() ISCAR SUMOCHAM drill body Weldon shank DCN A 13
on request
In stock
3 pieces in stock
£234.06
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4 pieces in stock
£248.97
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
61 pieces in stock
£260.55
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
£286.27
plus VAT at the current rate
Prices plus delivery costs
|
|
Dia. range Dc | 13 mm - 13.4 mm | 13 mm - 13.49 mm | 13 mm - 17.5 mm | 13 mm - 17.5 mm |
Number of cutting edges Z | 2 | 2 | 2 | 2 |
Version | 5×D | 5×D | 5×D | 5×D |
Through-coolant | yes | yes | yes | yes |
Shank | ISO 9766 | ISO 9766 | ISO 9766 | Morse taper |
Reach L1 | 65 mm | 68 mm | 63.5 mm | 63.5 mm |
Type of product | Insdexable Drill | Indexable drill | Indexable drill | Indexable drill |