{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SUMOCHAM | |
Version | 5×D | |
Shank | ISO 9766 | |
Use for drilling | concave; convex; Drilling through a stack; Cross drilling | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 26 mm - 26.9 mm | |
Reach L1 | 130 mm | |
Shank ⌀ Ds | 32 mm | |
Shank length Ls | 60 mm | |
Iscar item designation | DCN 260-130-32A-5D | |
Manufacturer's designation | DCN 260-130-32A-5D | |
Type of product | Insdexable Drill |
Article number | 231710 26 | |
EAN / GTIN | 7291075291476 | |
Manufacturer number | 3202888 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() ISCAR SUMOCHAM drill body Weldon shank DCN A 26
on request
In stock
2 pieces in stock
£464.36
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
£465.14
plus VAT at the current rate
Prices plus delivery costs
|
|
Dia. range Dc | 26 mm - 26.9 mm | 26 mm - 26.99 mm |
Number of cutting edges Z | 2 | 2 |
Shank | ISO 9766 | ISO 9766 |
Shank ⌀ Ds | 32 mm | 32 mm |
Shank length Ls | 60 mm | 60 mm |
Reach L1 | 130 mm | 135 mm |
Type of product | Insdexable Drill | Indexable drill |