{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SUMOCHAM | |
Version | 5×D | |
Shank | ISO 9766 | |
Use for drilling | concave; convex; Drilling through a stack; Cross drilling | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 12 mm - 12.4 mm | |
Reach L1 | 60 mm | |
Shank ⌀ Ds | 16 mm | |
Shank length Ls | 48 mm | |
Iscar item designation | DCN 120-060-16A-5D | |
Manufacturer's designation | DCN 120-060-16A-5D | |
Type of product | Insdexable Drill |
Article number | 231710 12 | |
EAN / GTIN | 7291075291230 | |
Manufacturer number | 3201680 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() ISCAR SUMOCHAM drill body Weldon shank DCN A 12
on request
In stock
1 pieces in stock
£219.02
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
£254.91
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
31 pieces in stock
£243.08
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
18 pieces in stock
£283.05
plus VAT at the current rate
Prices plus delivery costs
|
|
Dia. range Dc | 12 mm - 12.4 mm | 12 mm - 12.5 mm | 12 mm - 12.49 mm | 12 mm - 12.5 mm |
Number of cutting edges Z | 2 | 2 | 2 | 2 |
Version | 5×D | 5×D | 5×D | 5×D |
Through-coolant | yes | yes | yes | yes |
Shank | ISO 9766 | ISO 9766 | ISO 9766 | Morse taper |
Reach L1 | 60 mm | 60.3 mm | 63 mm | 60.3 mm |
Type of product | Insdexable Drill | Indexable drill | Indexable drill | Indexable drill |