{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SUMOCHAM | |
Version | 5×D | |
Shank | ISO 9766 | |
Use for drilling | concave; convex; Drilling through a stack; Cross drilling | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 15 mm - 15.9 mm | |
Reach L1 | 75 mm | |
Shank ⌀ Ds | 20 mm | |
Shank length Ls | 50 mm | |
Iscar item designation | DCN 150-075-20A-5D | |
Manufacturer's designation | DCN 150-075-20A-5D | |
Type of product | Insdexable Drill |
Article number | 231710 15 | |
EAN / GTIN | 7291075291445 | |
Manufacturer number | 3202432 |
This article |
Recommendations |
|
---|---|---|
ISCAR SUMOCHAM drill body Weldon shank DCN A, 5×D, Size: 15
on request
In stock
1 pieces in stock
£251.92
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
16 pieces in stock
£274.20
plus VAT at the current rate
Prices plus delivery costs
|
|
Dia. range Dc | 15 mm - 15.9 mm | 15 mm - 15.99 mm |
Version | 5×D | 5×D |
Through-coolant | yes | yes |
Shank | ISO 9766 | ISO 9766 |
Shank length Ls | 50 mm | 50 mm |
Series | SUMOCHAM | HiPer-Drill |
Type of product | Insdexable Drill | Indexable drill |