{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 8.9 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 67.6 mm | |
Flute length Lc | 81 mm | |
Overall length L | 125 mm | |
Shank ⌀ Ds | 8.9 mm | |
Feed f in steel < 750 N/mm2 | 0.1 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114030 8,9 | |
Manufacturer number | 114030 8,9 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() HOLEX CleverDrill HSS jobber drill N 8,9 |
on request
In stock
14 pieces in stock
from
1
Pieces
US $ 20.90
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 17.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
230 pieces in stock
from
1
Pieces
US $ 15.25
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 12.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
59 pieces in stock
from
1
Pieces
US $ 17.45
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 14.54
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
30 pieces in stock
from
1
Pieces
US $ 33.26
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 27.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
14 pieces in stock
from
1
Pieces
US $ 49.58
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 41.32
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 |
Coating | uncoated | uncoated | uncoated | uncoated | TiAlN | TiAlN |
Through-coolant | no | no | no | no | no | no |
Nominal ⌀ DC | 8.9 mm | 8.9 mm | 8.9 mm | 8.9 mm | 8.9 mm | 8.9 mm |
Standard | DIN 338 | DIN 338 | DIN 338 | DIN 338 | DIN 338 | DIN 338 |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank |
recommended maximum drilling depth L2 | 67.6 mm | 67.7 mm | 67.7 mm | 67.7 mm | 67.7 mm | 67.7 mm |