{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 10.4 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 71.4 mm | |
Flute length Lc | 87 mm | |
Overall length L | 133 mm | |
Shank ⌀ Ds | 10.4 mm | |
Feed f in steel < 750 N/mm2 | 0.1 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114030 10,4 | |
EAN / GTIN | 4045197851284 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() HOLEX CleverDrill HSS jobber drill N 10,4 |
on request
In stock
203 pieces in stock
from
1
Pieces
US $ 23.03
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 19.18
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
58 pieces in stock
from
1
Pieces
US $ 36.57
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 30.48
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | uncoated | uncoated | TiAlN |
Through-coolant | no | no | no |
Nominal ⌀ DC | 10.4 | 10.4 | 10.4 |
Shank | Plain shank | Plain shank | Plain shank |
Tool material | HSS | HSS | HSS E |
Point angle | 130 | 118 | 118 |
Shank ⌀ Ds | 10.4 | 10.4 | 10.4 |