{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 11.3 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 77.1 mm | |
Flute length Lc | 94 mm | |
Overall length L | 142 mm | |
Shank ⌀ Ds | 11.3 mm | |
Feed f in steel < 750 N/mm2 | 0.1 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114030 11,3 | |
Manufacturer number | 114030 11,3 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() HOLEX CleverDrill HSS jobber drill N 11,3 |
on request
In stock
10 pieces in stock
from
1
Pieces
US $ 39.34
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 32.78
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
57 pieces in stock
from
1
Pieces
US $ 29.48
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 24.56
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | without | without | without |
Through-coolant | no | no | no |
Nominal ⌀ DC | 11.3 | 11.3 | 11.3 |
Point angle | 130 | 135 | 118 |
Shank ⌀ Ds | 11.3 | 11.3 | 11.3 |
Feed f in steel < 750 N/mm2 | 0.1 | 0.1 | 0.1 |
Type of product | Jobber drill | Jobber drill | Jobber drill |