{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 1.1 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 12.4 mm | |
Flute length Lc | 14 mm | |
Overall length L | 36 mm | |
Shank ⌀ Ds | 1.1 mm | |
Feed f in steel < 750 N/mm2 | 0.03 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114030 1,1 | |
Manufacturer number | 114030 1,1 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() HOLEX CleverDrill HSS jobber drill N 1,1 |
on request
In stock
141 pieces in stock
from
1
Pieces
US $ 4.41
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 3.69
plus VAT at the current rate
Prices plus delivery costs
|
|
Through-coolant | no | no |
Standard | DIN 338 | DIN 338 |
Shank | Plain shank | Plain shank |
Tool material | HSS | HSS |
Tolerance nominal ⌀ | h8 | h8 |
Flute length Lc | 14 | 14 |
recommended maximum drilling depth L2 | 12.4 | 12.4 |