{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 6.9 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 58.7 mm | |
Flute length Lc | 69 mm | |
Overall length L | 109 mm | |
Shank ⌀ Ds | 6.9 mm | |
Feed f in steel < 750 N/mm2 | 0.07 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114030 6,9 | |
Manufacturer number | 114030 6,9 |
This article |
Recommendations |
|
---|---|---|
HOLEX CleverDrill HSS jobber drill N 6,9 |
on request
In stock
59 pieces in stock
from
1
Pieces
US $ 10.85
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 9.05
plus VAT at the current rate
Prices plus delivery costs
|
|
Overall length L | 109 | 109 |
Nominal ⌀ DC | 6.9 | 6.9 |
Standard | DIN 338 | DIN 338 |
Type | N | W |
Flute length Lc | 69 | 69 |
Shank ⌀ Ds | 6.9 | 6.9 |
recommended maximum drilling depth L2 | 58.7 | 58.7 |