{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 16.5 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 100.3 mm | |
Flute length Lc | 125 mm | |
Overall length L | 184 mm | |
Shank ⌀ Ds | 12.7 mm | |
Feed f in steel < 750 N/mm2 | 0.2 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114030 16,5 | |
Manufacturer number | 114030 16,5 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() HOLEX CleverDrill HSS jobber drill N 16,5 |
on request
In stock
4 pieces in stock
US $ 96.27
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | uncoated | uncoated |
Colour ring | without | without |
Through-coolant | no | no |
Standard | DIN 338 | DIN 1897 |
Tool material | HSS | HSS E |
Point angle | 130 | 130 |
Type of product | Jobber drill | Jobber drill |