{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 6.3 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 53.6 mm | |
Flute length Lc | 63 mm | |
Overall length L | 101 mm | |
Shank ⌀ Ds | 6.3 mm | |
Feed f in steel < 750 N/mm2 | 0.07 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114030 6,3 | |
Manufacturer number | 114030 6,3 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() HOLEX CleverDrill HSS jobber drill N 6,3 |
on request
In stock
125 pieces in stock
from
1
Pieces
US $ 8.88
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 7.40
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 |
Colour ring | without | yellow |
Through-coolant | no | no |
Shank | Plain shank | Plain shank |
Flute length Lc | 63 | 63 |
recommended maximum drilling depth L2 | 53.6 | 53.6 |
Type of product | Jobber drill | Jobber drill |