{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 2.9 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 28.7 mm | |
Flute length Lc | 33 mm | |
Overall length L | 61 mm | |
Shank ⌀ Ds | 2.9 mm | |
Feed f in steel < 750 N/mm2 | 0.03 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114030 2,9 | |
Manufacturer number | 114030 2,9 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() HOLEX CleverDrill HSS jobber drill N 2,9 |
on request
In stock
119 pieces in stock
from
1
Pieces
US $ 4.44
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 3.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
591 pieces in stock
from
1
Pieces
US $ 4.29
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 3.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
from
1
Pieces
US $ 4.94
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 4.12
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
142 pieces in stock
from
1
Pieces
US $ 10.73
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 8.94
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
42 pieces in stock
from
1
Pieces
US $ 13.87
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 11.55
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | uncoated | uncoated | uncoated | uncoated | TiAlN | TiAlN |
Colour ring | without | yellow | red | without | blue | green |
Nominal ⌀ DC | 2.9 mm | 2.9 mm | 2.9 mm | 2.9 mm | 2.9 mm | 2.9 mm |
Standard | DIN 338 | DIN 338 | DIN 338 | DIN 338 | DIN 338 | DIN 338 |
Tool material | HSS | HSS | HSS E | HSS E | HSS E | HSS E PM |
Point angle | 130 degrees | 130 degrees | 130 degrees | 130 degrees | 130 degrees | 130 degrees |
Shank ⌀ Ds | 2.9 mm | 2.9 mm | 2.9 mm | 2.9 mm | 2.9 mm | 2.9 mm |