{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 12.8 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 81.8 mm | |
Flute length Lc | 101 mm | |
Overall length L | 151 mm | |
Shank ⌀ Ds | 12.8 mm | |
Feed f in steel < 750 N/mm2 | 0.16 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114030 12,8 | |
EAN / GTIN | 4045197851475 | |
Manufacturer number | 114030 12,8 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
HOLEX CleverDrill HSS jobber drill N, uncoated, ⌀ DC h8 (mm or inch): 12,8 |
on request
In stock
54 pieces in stock
from
1
Pieces
US $ 26.11
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 21.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
16 pieces in stock
from
1
Pieces
US $ 22.20
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 18.50
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11 pieces in stock
from
1
Pieces
US $ 54.73
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 45.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
54 pieces in stock
from
1
Pieces
US $ 62.26
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 51.88
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 |
Through-coolant | no | no | no | no | no |
Nominal ⌀ DC | 12.8 mm | 12.8 mm | 12.8 mm | 12.8 mm | 12.8 mm |
Standard | DIN 338 | DIN 338 | DIN 338 | DIN 338 | DIN 338 |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 |
Shank ⌀ Ds | 12.8 mm | 12.8 mm | 12.8 mm | 12.8 mm | 12.8 mm |