{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 65 mm | |
Wrench length | 355 mm | |
Ring ⌀ D | 98 mm | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Type of product | Spanner |
Article number | 618500 65 | |
EAN / GTIN | 4010886603482 | |
Manufacturer number | 8651 / 440 C 65 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Heavy ring spanner (without tube) 65 mm |
||
Surface | chrome-plated | chrome-plated |
Ring ⌀ D | 98 | 98 |
Wrench length | 355 | 355 |
Width across flats | 65 | 65 |
Material | Chrome vanadium steel | Chrome vanadium steel |
Type of product | Spanner | Spanner |