{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 75 mm | |
Wrench length | 375 mm | |
Ring ⌀ D | 110 mm | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Type of product | Spanner |
Article number | 618500 75 | |
EAN / GTIN | 4010886603512 | |
Manufacturer number | 8671 / 440 C 75 |