• The item cannot be ordered due to missing prices.

Heavy ring spanner (without tube), Width across flats: 36mm

Article no.: 618500 36

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 36 mm
Wrench length 245 mm
Ring ⌀ D 55 mm
Material Chrome vanadium steel
Surface chrome-plated
Type of product Spanner

Identification numbers & Classifications

Article number 618500 36
EAN / GTIN 4010886603420
Manufacturer number 8591 / 440 C 36

Description

Version:

Drop forged, heavy-duty version, cranked approx. 80°. Spring loaded locking pin for extension tube No. 618600 / 618610.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Heavy ring spanner (without tube), Width across flats: 36mm

Heavy ring spanner (without tube), Width across flats: 36mm

Surface chrome-plated chrome-plated
Ring ⌀ D 55 mm 53 mm
Wrench length 245 mm 245 mm
Width across flats 36 mm 36 mm
Material Chrome vanadium steel Chrome vanadium steel
Type of product Spanner Spanner

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart