• The item cannot be ordered due to missing prices.

Heavy ring spanner (without tube), Width across flats: 27mm

Article no.: 618500 27

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 27 mm
Wrench length 190 mm
Ring ⌀ D 41 mm
Material Chrome vanadium steel
Surface chrome-plated
Type of product Spanner

Identification numbers & Classifications

Article number 618500 27
EAN / GTIN 4010886603390
Manufacturer number 8561 / 440 C 27

Description

Version:

Drop forged, heavy-duty version, cranked approx. 80°. Spring loaded locking pin for extension tube No. 618600 / 618610.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Heavy ring spanner (without tube), Width across flats: 27mm

Heavy ring spanner (without tube), Width across flats: 27mm

Surface chrome-plated chrome-plated
Ring ⌀ D 41 mm 40 mm
Wrench length 190 mm 190 mm 290 mm
Width across flats 27 mm 27 mm 27 mm
Material Chrome vanadium steel Chrome vanadium steel
Type of product Spanner Spanner Spanner

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart