{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 41 mm | |
Wrench length | 265 mm | |
Ring ⌀ D | 62 mm | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Type of product | Spanner |
Article number | 618500 41 | |
EAN / GTIN | 4010886603437 | |
Manufacturer number | 8601 / 440 C 41 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Heavy ring spanner (without tube) 41 mm |
||
Surface | chrome-plated | chrome-plated |
Ring ⌀ D | 62 | 61 |
Wrench length | 265 | 265 |
Width across flats | 41 | 41 |
Material | Chrome vanadium steel | Chrome vanadium steel |
Type of product | Spanner | Spanner |