• The item cannot be ordered due to missing prices.

Heavy ring spanner (without tube), Width across flats: 85mm

Article no.: 618500 85

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 85 mm
Wrench length 385 mm
Ring ⌀ D 125 mm
Material Chrome vanadium steel
Surface chrome-plated
Type of product Spanner

Identification numbers & Classifications

Article number 618500 85
EAN / GTIN 4010886603543
Manufacturer number 8691 / 440 C 85

Description

Version:

Drop forged, heavy-duty version, cranked approx. 80°. Spring loaded locking pin for extension tube No. 618600 / 618610.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart