{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 55 mm | |
Wrench length | 300 mm | |
Ring ⌀ D | 81 mm | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Type of product | Spanner |
Article number | 618500 55 | |
EAN / GTIN | 4010886603468 | |
Manufacturer number | 8631 / 440 C 55 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Heavy ring spanner (without tube) 55 mm |
||
Surface | chrome-plated | chrome-plated |
Ring ⌀ D | 81 | 81 |
Wrench length | 300 | 300 |
Width across flats | 55 | 55 |
Material | Chrome vanadium steel | Chrome vanadium steel |
Type of product | Spanner | Spanner |