{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 30 mm | |
Wrench length | 200 mm | |
Ring ⌀ D | 48 mm | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Type of product | Spanner |
Article number | 618500 30 | |
EAN / GTIN | 4010886603406 | |
Manufacturer number | 8571 / 440 C 30 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Heavy ring spanner (without tube) 30 mm |
|||
Surface | chrome-plated | chrome-plated | |
Ring ⌀ D | 48 | 46 | |
Wrench length | 200 | 200 | 310 |
Width across flats | 30 | 30 | 30 |
Material | Chrome vanadium steel | Chrome vanadium steel | |
Type of product | Spanner | Spanner | Spanner |