{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 36 mm | |
Wrench length | 245 mm | |
Ring ⌀ D | 53 mm | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Type of product | Spanner |
Article number | 618510 36 | |
EAN / GTIN | 4045197972965 | |
Manufacturer number | 618510 36 |