• The item cannot be ordered due to missing prices.

Heavy ring spanner (without tube) 65 mm

Article no.: 618510 65

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 65 mm
Wrench length 355 mm
Ring ⌀ D 98 mm
Material Chrome vanadium steel
Surface chrome-plated
Type of product Spanner

Identification numbers & Classifications

Article number 618510 65
EAN / GTIN 4045197973627
Manufacturer number 618510 65

Description

Version:

Drop forged, heavy-duty version, cranked approx. 80°. Spring loaded locking pin for extension tube No. 618600 / 618610.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart