{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 41 mm | |
Spanner length L | 560 mm | |
maximum jaw height h1 | 14 mm | |
maximum ring height h2 max | 20 mm | |
Ring setting | 15 degrees | |
Manufacturing process | drop forged | |
Material | Chrome alloy steel | |
Surface | chrome-plated over nickel | |
Width across flats | metric | |
Ring end AS drive | yes | |
Type of product | Spanner |
Article number | 614200 41 | |
EAN / GTIN | 4018754019410 | |
Manufacturer number | 40104141 |
This article |
Recommendations |
||
---|---|---|---|
Combination spanner, long version, Width across flats: 41mm |
|||
maximum jaw height h1 | 14 mm | 17 mm | 17 mm |
Surface | chrome-plated over nickel | phosphated | chrome plated |
Ring setting | 15 degrees | 15 degrees | 15 degrees |
Spanner length L | 560 mm | 442 mm | 442 mm |
Material | Chrome alloy steel | Chrome vanadium steel | Chrome vanadium steel |
maximum ring height h2 max | 20 mm | 26 mm | 26 mm |
Type of product | Spanner | Spanner | Spanner |