• The item cannot be ordered due to missing prices.

Combination spanner, long version, Width across flats: 20mm

Article no.: 614200 20

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 20 mm
Spanner length L 280 mm
maximum jaw height h1 9 mm
maximum ring height h2 max 13.1 mm
Ring setting 15 degrees
Manufacturing process drop forged
Material Chrome alloy steel
Surface chrome-plated over nickel
Width across flats metric
Ring end AS drive yes
Type of product Spanner

Identification numbers & Classifications

Article number 614200 20
EAN / GTIN 4018754019281
Manufacturer number 40102020

Description

Version:

Drop-forged. With close tolerance jaw width.
With easy-grip fluted shaft. Optimum flex resistance, good torque transmission.

Standard:

DIN 3113 B / ISO 3318 / ISO 7738

Material:

Chrome alloy steel, non-flaking chrome-plated over nickel; smoothed finish.

Note:

AS-Drive − the special profile. An extremely accurately fitting profile - developed for aviation and aerospace. Tools with this profile can be recognised by the AS-Drive symbol. Advantages:
  • Bolts are gripped on the flanks. − The bolts are protected. − Longer bolt life.
  • Larger contact surfaces between bolt and tool. − Secure grip and higher torque transmission.

Downloads & documents

Compare with similar products

This article


Recommendations


Combination spanner, long version, Width across flats: 20mm

Combination spanner, long version, Width across flats: 20mm

Manufacturing process drop forged drop forged drop forged
Ring setting 15 degrees 15 degrees 10 degrees
Spanner length L 280 mm 290 mm 280 mm
Width across flats 20 mm 20 mm 20 mm
Width across flats metric metric metric
maximum ring height h2 max 13.1 mm 13.1 mm 13.1 mm
Type of product Spanner Spanner Spanner

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart