• The item cannot be ordered due to missing prices.

Combination spanner, long version, Width across flats: 30mm

Article no.: 614200 30

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 30 mm
Spanner length L 415 mm
maximum jaw height h1 13.2 mm
maximum ring height h2 max 20 mm
Ring setting 15 degrees
Manufacturing process drop forged
Material Chrome alloy steel
Surface chrome-plated over nickel
Width across flats metric
Ring end AS drive yes
Type of product Spanner

Identification numbers & Classifications

Article number 614200 30
EAN / GTIN 4018754019373
Manufacturer number 40103030

Description

Version:

Drop-forged. With close tolerance jaw width.
With easy-grip fluted shaft. Optimum flex resistance, good torque transmission.

Standard:

DIN 3113 B / ISO 3318 / ISO 7738

Material:

Chrome alloy steel, non-flaking chrome-plated over nickel; smoothed finish.

Note:

AS-Drive − the special profile. An extremely accurately fitting profile - developed for aviation and aerospace. Tools with this profile can be recognised by the AS-Drive symbol. Advantages:
  • Bolts are gripped on the flanks. − The bolts are protected. − Longer bolt life.
  • Larger contact surfaces between bolt and tool. − Secure grip and higher torque transmission.

Downloads & documents

Compare with similar products

This article


Recommendations


Combination spanner, long version, Width across flats: 30mm

Combination spanner, long version, Width across flats: 30mm

maximum jaw height h1 13.2 mm 13.2 mm 13.2 mm
Surface chrome-plated over nickel chrome-plated chromium-plated over nickel
Ring setting 15 degrees 15 degrees 10 degrees
Spanner length L 415 mm 424 mm 415 mm
Width across flats 30 mm 30 mm 30 mm
Width across flats metric metric metric
maximum ring height h2 max 20 mm 20 mm 20 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart