{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 10 mm | |
Spanner length L | 165 mm | |
maximum jaw height h1 | 5.5 mm | |
maximum ring height h2 max | 8 mm | |
Ring setting | 15 degrees | |
Manufacturing process | drop forged | |
Material | Chrome alloy steel | |
Surface | chrome-plated over nickel | |
Width across flats | metric | |
Ring end AS drive | yes | |
Type of product | Spanner |
Article number | 614200 10 | |
EAN / GTIN | 4018754019182 | |
Manufacturer number | 40101010 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Combination spanner, long version 10 mm |
|||
Manufacturing process | drop forged | drop forged | drop forged |
Surface | chrome-plated over nickel | chrome-plated | chromium-plated over nickel |
Ring setting | 15 | 15 | 10 |
Spanner length L | 165 | 170 | 165 |
Material | Chrome alloy steel | Chrome vanadium steel | Chrome alloy steel |
maximum ring height h2 max | 8 | 8 | 8 |
Type of product | Spanner | Spanner | Spanner |