{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 36 mm | |
Spanner length L | 480 mm | |
maximum jaw height h1 | 13 mm | |
maximum ring height h2 max | 19 mm | |
Ring setting | 15 degrees | |
Manufacturing process | drop forged | |
Material | Chrome alloy steel | |
Surface | chrome-plated over nickel | |
Width across flats | metric | |
Ring end AS drive | yes | |
Type of product | Spanner |
Article number | 614200 36 | |
EAN / GTIN | 4018754019403 | |
Manufacturer number | 40103636 |
This article |
Recommendations |
|
---|---|---|
Combination spanner, long version, Width across flats: 36mm |
||
Manufacturing process | drop forged | drop forged |
Surface | chrome-plated over nickel | chromium-plated over nickel |
Ring setting | 15 degrees | 10 degrees |
Spanner length L | 480 mm | 480 mm |
Width across flats | 36 mm | 36 mm |
Material | Chrome alloy steel | Chrome alloy steel |
maximum ring height h2 max | 19 mm | 19 mm |