{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 34 mm | |
Spanner length L | 460 mm | |
maximum jaw height h1 | 13 mm | |
maximum ring height h2 max | 18 mm | |
Ring setting | 15 degrees | |
Manufacturing process | drop forged | |
Material | Chrome alloy steel | |
Surface | chrome-plated over nickel | |
Width across flats | metric | |
Ring end AS drive | yes | |
Type of product | Spanner |
Article number | 614200 34 | |
EAN / GTIN | 4018754019397 | |
Manufacturer number | 40103434 |
This article |
Recommendations |
|||
---|---|---|---|---|
Combination spanner, long version 34 mm |
||||
Manufacturing process | drop forged | drop forged | drop forged | drop forged |
maximum jaw height h1 | 13 | 14 | 14 | 13 |
Surface | chrome-plated over nickel | chrome plated | matt chrome-plated | chromium-plated over nickel |
Width across flats | 34 | 34 | 34 | 34 |
Material | Chrome alloy steel | Chrome vanadium steel | Chrome vanadium steel | Chrome alloy steel |
maximum ring height h2 max | 18 | 21 | 21 | 18 |
Type of product | Spanner | Spanner | Spanner | Spanner |