• The item cannot be ordered due to missing prices.

Combination spanner, long version 13 mm

Article no.: 614200 13

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 13 mm
Spanner length L 195 mm
maximum jaw height h1 6.5 mm
maximum ring height h2 max 10 mm
Ring setting 15 degrees
Manufacturing process drop forged
Material Chrome alloy steel
Surface chrome-plated over nickel
Width across flats metric
Ring end AS drive yes
Type of product Spanner

Identification numbers & Classifications

Article number 614200 13
EAN / GTIN 4018754019212
Manufacturer number 40101313

Description

Version:

Drop-forged. With close tolerance jaw width.
With easy-grip fluted shaft. Optimum flex resistance, good torque transmission.

Standard:

DIN 3113 B / ISO 3318 / ISO 7738

Material:

Chrome alloy steel, non-flaking chrome-plated over nickel; smoothed finish.

Note:

AS-Drive − the special profile. An extremely accurately fitting profile - developed for aviation and aerospace. Tools with this profile can be recognised by the AS-Drive symbol. Advantages:
  • Bolts are gripped on the flanks. − The bolts are protected. − Longer bolt life.
  • Larger contact surfaces between bolt and tool. − Secure grip and higher torque transmission.

Downloads & documents

Compare with similar products

This article


Recommendations


Combination spanner, long version  13 mm

Combination spanner, long version 13 mm

Manufacturing process drop forged drop forged drop forged
maximum jaw height h1 6.5 6.5 6.5
Surface chrome-plated over nickel chrome plated chrome-plated
Ring setting 15 15 15
Spanner length L 195 170 206
maximum ring height h2 max 10 11 10
Type of product Spanner Spanner Spanner

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart